Learn More
1-Propanol, for HPLC, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -127.0°C |
Absorbance | 0.05 max. (1 cm cell vs HPLC−grade water) at 250nm, 0.3 max. (1 cm cell vs HPLC−grade water) at 220nm, 0.7 max. (1 cm cell vs HPLC−grade water) at 210nm |
Color | Colorless |
Density | 0.8000g/mL |
Boiling Point | 97.0°C |
Quantity | 2.5 L |
Flash Point | 15°C |
Packaging | Glass bottle |
Physical Form | Liquid |
Refractive Index | 1.3840 to 1.3860 |
Show More |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0468185 | Certificate of Analysis | 31/01/2025 | 389600025,389600010 |
A0468184 | Certificate of Analysis | 31/01/2025 | 389600025,389600010 |
A0467135 | Certificate of Analysis | 29/10/2024 | 389600025,389600010 |
A0458966 | Certificate of Analysis | 12/01/2024 | 389600025,389600010 |
A0456044 | Certificate of Analysis | 06/09/2023 | 389600025,389600010 |
Safety and Handling



- 1-Propanol
- Danger
- Serious eye damage/eye irritation Category 1
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H318-Causes serious eye damage.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : n-Propanol
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.