missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 1 S1 SRC Low Safety Shoes
Shop All Uvex Products
Click to view available options
Width (Metric):
11 cm
Size:
35
36
37
39
40
42
43
44
46
47
48
49
50
51
52
Unit Size:
Each
Description
- Shoes provide optimal protection and support for the individual movements of the human body
- Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
- Ergonomically designed outsole made with dual density polyurethane for excellent slip resistance
- Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
- 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
- Made from synthetic materials, making them suitable for people allergic to chrome
- All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Suitable for orthopaedic adjustments and insoles from Uvex Medicare
- Elastic laces for quick, individual adjustment
Specifications
Specifications
| Color | Black, Yellow |
| Lace Material | Elastic |
| Liner Material | Distance Mesh |
| Material | Microvelour |
| Size | 43 |
| Sole Material | Dual Density Polyurethane (PU) |
| Toe Material | Composite |
| Width (Metric) | 11 cm |
| Gender | Unisex |
| Ankle Style | Trainers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction