missing translation for 'onlineSavingsMsg'
Learn More

uvex 1 S1 SRC Safety Sandals

Uvex 1 safety sandals provide optimal protection and support for the individual movements of the human body. Sandals have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.

Brand:  uvex 8542847

88.14 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15351073

  • £118.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Sandals provide optimal protection and support for the individual movements of the human body
  • Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
  • Ergonomically designed outsole made with dual density polyurethane for excellent slip resistance
  • Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
  • 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
  • Made from synthetic materials, making them suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
  • Meets the ESD specification with bleeder resistor under 35 megaohms
  • Suitable for orthopaedic adjustments and insoles from Uvex Medicare
  • Two adjustable velcro straps for individual width adjustment
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Velcro straps
Distance Mesh
47
Composite
Unisex
No
ESD Safety Shoe
Black, Gray
Microvelour
Dual Density Polyurethane (PU)
11 cm
Trainers
S1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers