missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 1 S1 SRC Safety Sandals
Uvex 1 safety sandals provide optimal protection and support for the individual movements of the human body. Sandals have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.
Brand: uvex 8542849
88.14 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Sandals provide optimal protection and support for the individual movements of the human body
- Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
- Ergonomically designed outsole made with dual density polyurethane for excellent slip resistance
- Protection class S1 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
- 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
- Made from synthetic materials, making them suitable for people allergic to chrome
- All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Suitable for orthopaedic adjustments and insoles from Uvex Medicare
- Two adjustable velcro straps for individual width adjustment
Specifications
Velcro straps | |
Distance Mesh | |
49 | |
Composite | |
Unisex | |
No | |
ESD Safety Shoe |
Black, Gray | |
Microvelour | |
Dual Density Polyurethane (PU) | |
11 cm | |
Trainers | |
S1 |