Learn More
IKA™ Vortex 1 Shaker
Use this attractively designed, test tube shaker for mixing small test samples. IKA™ Vortex 1 Shaker is ideal for small containers up to 30mm in diameter such as test tubes, centrifuge tubes, Eppendorf beakers.
Brand: IKA™ 0004047700
332.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : Z3
Additional Details : Weight : 0.72000kg
Description
- Small, compact and reliable
- Infinitely adjustable speed from 1000 to 2800rpm
- Excellent mixing action
- Upper casing and the test tube surface are made from inert plastic
- Bottom section is a coated, zinc die-casting
Specifications
100/240 V | |
Vortex Shaker | |
95 mm | |
0.55 kg | |
Universal 12VDC Power Adapter |
30 W | |
50/60 Hz | |
95 mm | |
Mixing | |
IP 40 |