missing translation for 'onlineSavingsMsg'
Learn More

Uvex 1 X-Craft Low Cut 68082 Black S1 PL Shoes
GREENER_CHOICE

Product Code. p-200022839 Shop All Uvex Products
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17965456

Brand: Uvex 6808235

Only null left
Add to basket
Add to basket
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments.

Directly inspired by the market, the sporty uvex 1 x-craft safety shoe range takes light applications in trade, industry and logistics to the next level. The uvex 1 x-craft is designed for achievers and provides support for a wide variety of activities and working environments. Total flexibility and support are guaranteed thanks to the sole that features the uvex bionom x principle and an integrated flex zone in the forefoot area. The uvex 1 x-craft also takes abrasion resistance, protection and breathability to the next level thanks to the dynamic scuff cap, technological outer shoe materials and the perforated tongue design. The i-PUREnrj planet midsole ensures consistent energy return and is made with 15% recycled granulate. Whether it's in terms of sustainability, comfort, sportiness or innovation, the uvex 1 x-craft is simply the next level of safety shoe.

  • Sporty, especially light S1 PL safety shoe made from recycled and sustainable materials
  • Made from synthetic materials, so suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticisers and other substances that interfere with wetting agents
  • Individually adjustable, elastic laces with quick release
  • Light and breathable uvex x-dry knit planet textile outer shoe material
  • Breathable distance mesh lining made from 18% bamboo and 52% recycled polyamide
  • Removable anti-static comfortable insole (article number: 95797-0)
  • Shock-absorbing uvex i-PUREnrj planet midsole with energy return, made with 15% recycled granulate from production surpluses
  • Abrasion-resistant uvex x-tended grip planet TPU outsole made with 10% recycled granulate from production surpluses
  • Foamed polyurethane scuff cap
  • Foamed polyurethane heel basket
  • 100% metal-free protective toe cap
  • Flexible textile penetration resistance
  • ESD-certified
TRUSTED_SUSTAINABILITY

Spezifikation

Color Black, Green
Material Polyurethane
Size 35
Toe Material Composite
Disposable Reusable
Gender Unisex
Fit Standard Width
Latex Free Yes
Waterproof No
EN ISO 20345 S1
EN ISO 20347 O1
Slip Resistance Rating SRC
Product Type Shoe
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt