Learn More
Uvex™ 1 X-Tended Support S3 SRC Lace-Up Boots, Width 12
Uvex 1 safety boots provide optimal protection and support for the individual movements of the human body. Boots have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.
Brand: Uvex™ 8517247
97.25 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.72500kg
Description
- Shoes provide optimal protection and support for the individual movements of the human body
- Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
- The ergonomic construction of the Uvex 1 safety shoes offers the perfect balance between protection and comfort
- Protection class S3 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
- 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
- Made from synthetic materials, making them suitable for people allergic to chrome
- All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
- Medial and lateral heel support for the foot with specially designed side frame
- Meets the ESD specification with bleeder resistor under 35 megaohms
- Suitable for orthopaedic adjustments and insoles from Uvex Medicare
- Available in a variety of widths and sizes
Specifications
Black, Red | |
Microvelour | |
Dual Density Polyurethane (PU) | |
Unisex | |
S3 |
Distance Mesh | |
47 | |
11 cm | |
Yes |