missing translation for 'onlineSavingsMsg'
Learn More

uvex 1 X-Tended Support S3 SRC Lace-Up Boots, Width 12

Uvex 1 safety boots provide optimal protection and support for the individual movements of the human body. Boots have been designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being.

Brand:  uvex 8517236

97.24 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15691562

  • £127.00 / 1 pair
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shoes provide optimal protection and support for the individual movements of the human body
  • Designed based on the latest physiological research and innovative technologies, to reduce work-related stresses on the musculoskeletal system and optimize the wearer's well being
  • The ergonomic construction of the Uvex 1 safety shoes offers the perfect balance between protection and comfort
  • Protection class S3 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
  • 100% metal-free Uvex Xenova™ toe cap – compact, anatomically formed, not thermally conductive and with good side stability
  • Made from synthetic materials, making them suitable for people allergic to chrome
  • All sole materials are free of silicones, plasticizers, and other paint wetting impairment substances
  • Medial and lateral heel support for the foot with specially designed side frame
  • Meets the ESD specification with bleeder resistor under 35 megaohms
  • Suitable for orthopaedic adjustments and insoles from Uvex Medicare
  • Available in a variety of widths and sizes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black, Red
Microvelour
Dual Density Polyurethane (PU)
11 cm
Static
No
Safety Shoe
Distance Mesh
36
Composite
Unisex
Yes
S3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers