Learn More
Hamilton™ 10 gauge, Metal Hub Needle, custom length (0.375 to 12 in), point style 5 or AS, 6/PK
Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. The needles are 304 stainless steel. Standard needle length is 2 in. / 51 mm. Metal hub (N) needles are available in convenient six packs. Custom needle lengths and point styles are available. These needles are available from 10 - 33 gauge.
Brand: Hamilton™ 7751-01
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Gauge | 10 gauge |
---|---|
Point Style | 5 or AS |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Metal (N) |
Specifications
10 G | |
Metal Hub Needles |