missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10 μL Microvolume Filter Tips
Axygen Universal Tips designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
Brand: Axygen™ TF-300
88.11 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
Description
Axygen™ Gel Loading Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brand of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. Available in either flat or round versions, with different outer diameters for different gel thickness.Order Info
- Non-Filtered bulk: 1000 tips/pack, 240 packs/case, Filtered bulk: 1000 tips/pack, 10 packs/case
- Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
- Stack Racks: 96 tips/rack, 5 racks/stack,10 stacks/case
Specifications
0.5 to 10 μL | |
Non-sterile | |
USP 3127 | |
Allows recovery of costly samples with improved precision and accuracy | |
Universal, Microvolume | |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 |
Non-filtered | |
Clear | |
DNase, Rnase Free | |
Bulk | |
1,000 Tips/Pk., 10 Packs/Cs. | |
Polypropylene |