missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 10 mL Sterile Serological Pipets
Drip-free pipetting design with high optical clarity and maximum accuracy.
£113.77
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduated | Yes |
Graduations | 1/10 |
Volume (Metric) | 10 mL |
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
10043353
|
Greiner Bio-One
607160 |
Individually Wrapped in plastic/plastic packaging |
£113.77
Pack of 200 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection against
Specifications
Polystyrene | |
Yes | |
10 mL |
Sterile | |
1/10 | |
Serological Pipet |