missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 10 mL Urine Tube with Printed Label
Sterile container offering sample security and user safety with excellent leak free performance.
£148.00 - £172.00
Specifications
Closure Type | Screw Cap |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Sterility | Sterile |
Bottom Shape | Round |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
16474959
|
Wheaton™
327220 |
Label, Collection Cup |
£148.00
Pack of 450 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16404969
|
Wheaton™
327230 |
Label, Collection Cup, Boric Acid |
£172.00
Pack of 450 |
Estimated Shipment: 10-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Wide container range to suit most user needs
- With collection cup
Specifications
Screw Cap | |
Polystyrene | |
Round | |
16 mm | |
100 mm | |
Yes | |
50 Pk. |
Single-use | |
Sterile | |
EU Directive 98/79/EC | |
Urine analysis | |
Printed | |
450/Cs. | |
10 mL |