Learn More
Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments
Ensure reliable connections for Thermo Scientific™ GC instruments with these Thermo Scientific™ 100% Graphite Ferrules for Thermo Scientific Instruments.
Brand: Thermo Scientific™ 29053487
69.29 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 16
Weitere Details : Weight : 0.05000kg
Beschreibung
Ensure optimal performance of your Thermo Scientific™ GC instrument with Thermo Scientific™ Ferrules. They are available in three different materials and in various dimensions to accommodate a range of instruments and applications. All ferrules are are supplied in contaminant-free, individual blister packs.
Features- Available in 100% graphite, 15% graphite/85% vespel and SilTite metal
- Ferrules for different types of injectors and detectors
Spezifikation
Thermo Scientific TRACE Ultra SSL Injectors and Non-MS Detectors | |
0.32 mm | |
Ferrule |
0.32 mm I.D.; For Thermo Instruments | |
100% Graphite |