missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 100 μL, Model 1710 TLL SYR, Instrument Syringe

Product Code. 11572475
Click to view available options
Volume (Metric):
100 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11572475

Brand: Hamilton™ 988020

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 1700 series syringes are the Gastight version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 1 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Specification Sheet

  • Volume – 100 μL
  • Syringe Type – Gastight
  • Syringe Series – 1700
  • Termination – PTFE Luer Lock (TLL)
  • Needle – Instrument Syringe
  • Gauge – No Needle Included
  • Point Style – No Needle Included
  • Needle Length – No Needle Included
  • Plunger Style – Side Post Mounting (XL)
  • Fluid Path – Borosilicate glass, PTFE
  • Autoclavable – No
  • Gas Sterilizable – Yes
  • Pressure – 1000 psig (68.9 bar)
  • Maximum Temperature – 115°C / 239°F
  • Minimum Temperature – 10°C / 50°F
  • Barrel Inner Diameter – 0.057 inches (1.46 mm)
  • Barrel Outer Diameter – 0.305 inches (7.75 mm)
  • Std Needle Dead Volume – N/A
  • Sales Quantity – 1 syringe per pack

Specifications

Product Type Model 1710 TLL SYR, Instrument Syringe
Volume (Metric) 100 μL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.