missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies 100 μm Reversible Strainer, Small

Reversible strainers are designed for filtration of single cells and isolation of cellular aggregates

Brand:  STEMCELL Technologies 27217

Encompass_Preferred

Product Code. 17198061

  • £252.45 / Pack of 50

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Reversible strainers are designed for filtration of single cells and isolation of cellular aggregates
  • They are available in 3 mesh sizes: 37 μm (white), 70 μm (orange), and 100 μm (gray)
  • Single cells and objects smaller than the mesh will pass through the strainer and can be collected; larger aggregates will be trapped on the strainer and can be recovered separately
  • Strainers can be stacked for more precise size selection
  • Reversible strainers can be used for harvesting embryoid bodies (EBs) and spheroids from AggreWell™ plates (e.g. Catalog #34811)
  • Other applications include isolation of single cells, e.g. after tissue dissociation or prior to flow cytometry
  • The small strainers (Catalog #27215/27216/27217) are compatible with 14 - 15 mL conical tubes (e.g. Catalog #38009) and 3 - 5 mL round-bottom tubes (e.g. Catalog #38007); the large strainers (Catalog #27250/27260/27270) are compatible with 50 mL conical tubes (e.g. Catalog #38010)
Specifications

Specifications

Small, 50/Box
Cell Culture; Cell Isolation; Spheroid Culture
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
STEMCELL Technologies 100 μm Reversible Strainer, Small

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.