missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 100 mL Polystyrene Sample Container
Sterile sample container offers sample security and user safety with leak free performance.
Brand: Wheaton™ 360201
129.77 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- For general sample collection, transport, and storage
- Wide container range to suit most user needs

Specifications
Specimen Container | |
Polystyrene | |
100 mL | |
Metal | |
75.8 mm | |
200/Cs. | |
49.8 mm |
Yes | |
Sterile | |
EU Directive 98/79/EC | |
Screw Cap | |
Printed | |
40/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wheaton™ 100 mL Polystyrene Sample Container > Label: Printed
Spot an opportunity for improvement?Share a Content Correction