missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100-Well Microtube Storage Boxes
Stores small vials and microtubes. Fisherbrand™ 100-Well Microtube Storage Boxes keep contents in place with snap-close hinged lid.
Brand: Fisherbrand™ HS120202
32.26 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- For larger storage requirements of 1.5/2.0mL microtubes or cryogenic vials.
- Easy-open hinged lid with snap clasp
- 100 wells
- Well dia.: 12.3mm
- Dimensions: 141 x 151 x 57mm
- Autoclavable
Specifications
Hinged Lid | |
Polypropylene | |
Cryo Storage Box | |
100 (1.5 to 2 mL Tubes) | |
5/Pk. | |
141 x 151 x 57 mm | |
151 mm | |
12.3 mm |
Green | |
Rectangular | |
Microtube Storage | |
Snap-Close Hinged Lid | |
10 x 10 | |
141 mm | |
57 mm | |
0.88 kg |
Special Offers
- Multiple Manufacturers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 100-Well Microtube Storage Boxes > Color: Green
Spot an opportunity for improvement?Share a Content Correction