Learn More
Fisherbrand™ 100-Well Microtube Storage Boxes
Stores up to 100 microtubes and cryogenic vials. 100-Well Microtube Storage Boxes provides sturdy and secure microtube storage.
Brand: Fisherbrand™
38.28 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 41
Additional Details : Weight : 0.83700kg
Description
- For larger storage requirements of 1.5/2.0 mL microtubes or cryogenic vials.
- Easy-open hinged lid with snap clasp.
- 100 wells
- Well dia. 1.23 cm
- Dimensions: 5.6 x 6 x 2.2 in. (14.1 x 15.1 x 5.7 cm)
Specifications
Microcentrifuge Tube Storage Box | |
10 x 10 | |
Orange | |
Plastic | |
Square | |
Yes | |
Microtubes and cryogenic vials | |
14.1 cm | |
15.1 cm | |
5.6 cm | |
1.23 cm |
Hinged Lid with Snap Clasp | |
Autoclavable | |
Microcentrifuge Tubes (1.5 to 2 mL) | |
1 | |
None | |
Non-sterile | |
14.1 x 15.1 x 5.7 cm | |
5.6 in. | |
5.9 in. | |
2.2 in. |