missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates
Manufactured from pure polypropylene. Eppendorf™ 1000μL Polypropylene 96-Well Deep Well PCR Plates are high-performance plates for all manual and automated applications.
Brand: Eppendorf™ 0030501217
144.58 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
This item is not returnable.
View return policy
Description
- These polypropylene plates combine a new well design with a sophisticated color coding system for ease of reading and orientation
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labeling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Standard | |
Yellow | |
96 | |
20 |
8 x 12 | |
Polypropylene | |
1000 μL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction