missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 1000μL Sterile Polypropylene 96-Well Deep Well PCR Plates
LoBind plates, free from DNA, DNase, RNase and PCR inhibitors
£180.00 - £655.00
Specifications
Format | Standard |
---|---|
Array | 8 x 12 |
Material | Polypropylene |
No. of Wells | 96 |
Sterility | Sterile |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10503503
|
Eppendorf™
0030502248 |
Blue |
£180.00
Pack of 20 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10257462
|
Eppendorf™
0030502230 |
Green |
£180.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
10513994
|
Eppendorf™
0030506200 |
White |
£655.00
Pack of 80 |
In Stock
Log in to see stock. |
|||||
10053762
|
Eppendorf™
0030502213 |
Yellow |
£180.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
10693903
|
Eppendorf™
0030502205 |
White |
£180.00
Pack of 20 |
In Stock
Log in to see stock. |
|||||
Description
LoBind plates, free from DNA, DNase, RNase and PCR inhibitors
These plates combine a new well design with a sophisticated color coding system for ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Standard | |
Polypropylene | |
Sterile |
8 x 12 | |
96 |