missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Fiberlite 1000 mL Bottle Accessories Product Code.: 16240921
Add to basket

Thermo Scientific™ Fiberlite 1000 mL Bottle Accessories

Product Code. 16240921 Shop All Thermo Scientific Products
Tool
Click to view available options
Product Type:
Friction Pad
O-ring
Tool
This item is not returnable. View return policy

Product Code. 16240921

Brand: Thermo Scientific™ 0971403

Add to basket
Add to basket
This item is not returnable. View return policy

Assortment of accessories for use with Thermo Scientific™ Fiberlite 1000 mL Bottles

Assortment of accessories, replacement parts for use with Thermo Scientific™ Fiberlite 1000 mL Bottles

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Clear
Description Tool for Thermo Scientific™ 1000 mL Fiberlite Bottle
Material Aluminum
Certifications/Compliance USP Class VI Non-Cytotoxic
Shape Round
Product Type Tool
For Use With (Equipment) Fiberlite 1000 mL Bottle
Through the Closure Dispensing Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Fiberlite 1000 mL Bottle Accessories >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.