missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight™ Syringes
Ideal for despensing both liquids and gases
£244.00 - £454.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | Ideal for despensing both liquids and gases |
Includes | Certificate of calibration traceable to NIST |
Product Type | Gastight Syringe |
Max. Temperature (English) | 122°F |
Product Code | Brand | Volume (Metric) | Max. Pressure | Model | Connection Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Max. Pressure | Model | Connection Type | Price | Quantity & Availability | ||
17854292
|
Hamilton™
CAL81317 |
1 mL | 200 psi | 1001 | Luer Tip, Cemented |
£244.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17894312
|
Hamilton™
CAL82520 |
25 mL | 100 psi | 1025 | Luer Lock |
£454.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Calibrated
- Luer Tip Cemented Needle (LTN) or PTFE Luer Lock (TLL)
- Guage 22 with point style-2 (Model 1001) and needle sold separately (Model 1025)
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Available volumes: 1 mL and 25 mL
- Needles are 51 mm unless user specified
Specifications
Not Autoclavable | |
Certificate of calibration traceable to NIST | |
122°F | |
50°F | |
Ea. |
Ideal for despensing both liquids and gases | |
Gastight Syringe | |
50°C | |
10°C |