missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer-Tip Syringes, LT Termination

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL. A variety of different terminations and needle options are available in this series.

Brand:  Hamilton™ 81601

Code : 13

Additional Details : Weight : 0.08200kg

 View more versions of this product

Product Code. 10098330

  • £131.00 / Each
Estimated Shipment: 19-09-2024
to see stock.

Description

Description

1000 Series Syringe Terminations

Luer Tip (LT)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.

Specifications

Specifications

Autoclavable
0.57 in.
14.6 mm
Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
200 psi
115°C
1010
Ea.
Luer Tip
Borosilicate Glass (Barrel), PTFE (Tip)
0.695 in.
17.7 mm
Gastight Syringe
239°F
50°F
No Needle Included
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers