missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 1000mL Polypropylene Bottle
Click to view available options
Description:
1000mL Polypropylene Bottle
Description
Combine 1000mL polypropylene bottles with Thermo Scientific TX-1000 or BIOFlex HC rotors for a complete system and maximize your lab's throughput.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Description | 1000mL Polypropylene Bottle |
Material | Polypropylene |
Product Type | Centrifuge Bottle |
For Use With (Equipment) | TX-1000, BIOFlex HC rotors |
Closure Material | Polypropylene |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'