missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 100 mm Dia. Stainless Steel Test Sieve
£199.00 - £335.00
Specifications
Quantity | 1Each |
---|---|
Type | Test Sieve |
Certifications/Compliance | ISO 3310/1 |
Material | Stainless Steel |
For Use With (Equipment) | Shaker AS 300 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10690822
|
RETSCH
60.106.000020 |
20 mm |
£335.00
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10651202
|
RETSCH
60.106.000025 |
25 mm |
£199.00
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Specifications
1Each | |
ISO 3310/1 | |
Shaker AS 300 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Test Sieve | |
Stainless Steel | |
40mm | |
100 mm | |
Stainless Steel |