missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Brass and Stainless Steel Test Sieve, 100 mm dia.
Full height test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Brass and Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.
Brand: Endecotts™ 100BIW13.2
This item is not returnable.
View return policy
Description
- Precision frame constructed of Brass (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
100 mm | |
Stainless Steel | |
ISO 3310-1 / BS410 |
Brass | |
13.2 mm | |
Full |