missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Anritsu™ 100mm Pipe Silicone Cable Surface Probe
Designed to measure the temperatures of stationary surfaces. Anritsu™ 100mm Pipe Silicone Cable Surface Probes have multiple configurations to meet specific application needs.
Brand: Anritsu™ A343K011TC1ANP
This item is not returnable.
View return policy
Description
- Head diameter: 12mm
- Guard materials provide appropriate thermal resistance
- Type K thermocouple
- Standard grip for handheld measurement
- Durability rank A; more than 75,000 contacts
- Class 2 tolerances in accordance with JIS C1602-1995
Specifications
Standard grip; miniature plug | |
0°C to 80°C | |
12 mm | |
1.5 sec. |
Guard: Stainless steel high temperature; Cable: Silicone | |
90° angle | |
1 m | |
Tolerance: ±2.5°C (at 100°C surface) |