missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow 102R Low-flow Pumphead

Product Code. 17857973
Click to view available options
Flow Rate:
0.003 to 54 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17857973

Brand: Watson-Marlow 013.7101.000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

100 Series Low-flow, Single-channel Pumphead is a continuous tubing pumphead for intermittent flow rates up to 510 mL/min.

  • 102R low-flow pumpheads accept, without adjustment, all Watson-Marlow tubing from 0.5 mm to 4.8 mm internal diameter with 1.6 mm wall thickness.
  • The pumphead has a spring-loaded, two roller rotor and is suitable for continuous use up to 65 rpm providing flow rates up to 106 mL/min.
  • Capable of pumping in either direction, 102R set to clockwise rotation will give a longer tube life.
  • Anticlockwise rotation is suitable for pumping against greater pressures.
  • The pumphead is available with a choice of track materials and rotor springs.
  • Suitable for either a 6 mm or 8 mm drive shaft if mounted on users' drive.
  • All 102R pumpheads have a choice of mounting points and a shatterproof clear polycarbonate guard which is hinged to allow easy access for tube changing.
  • Snap-in connectors are also available, in place of the sprung tube clamps.
  • Low-flow compact pumphead.
  • Sprung roller design for longer tube life and precise flow rates.
  • Easy continuous tube loading.
  • Up to 106 mL/min. continuous flow.
  • Up to 212 mL/min. intermittent flow.
  • Pumphead accepts five bore sizes of tubing for flow ranging 0.02 mL/min. to 212 mL/min.
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 0.003 to 54 mL/min.
Model 102R
Type Low-flow Pumphead
Rotor Material IXEF PARA (Polyarylamide)
Speed 65 rpm
Maximum Pressure 30 psi
Case Material Polycarbonate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.