missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ 104 Quartz Suprasil Semi-micro Cells
Click to view available options
Capacity (Metric):
1.4 mL
Unit Size:
Each
Specifications
Specifications
| Type | Semi-micro Cell |
| Capacity (Metric) | 1.4 mL |
| Material | Quartz Suprasil |
| Closure Material | PTFE |
| Width (Metric) Interior | 4mm |
| Quantity | 1Each |
| Path Length | 50 mm |
| Wavelength Range | 200 to 2500 nm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction