missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™ Autoclaveable Wrapper Large
Provides an excellent bacterial barrier for superior performance post steam sterilization. Cut using an automated CAD system in ISO 8 and made from DuPont 1073B Medical Grade Tyvek.
£575.00 - £2105.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | None |
Color | White |
Disposable | Single-use |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17788457
|
Keystone Cleanroom Products
MGTVKSHEET2430 |
30 x 24 in. |
£1280.00
Pack of 250 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17798457
|
Keystone Cleanroom Products
MGTVKSHEET2854 |
54 x 28 in. |
£695.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17708467
|
Keystone Cleanroom Products
MGTVKSHEET3030 |
30 x 30 in. |
£1345.00
Pack of 250 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17718467
|
Keystone Cleanroom Products
MGTVKSHEET3636 |
36 x 36 in. |
£1360.00
Pack of 250 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17728467
|
Keystone Cleanroom Products
MGTVKSHEET4040 |
40 x 40 in. |
£575.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17738467
|
Keystone Cleanroom Products
MGTVKSHEET4080 |
80 x 40 in. |
£1150.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17748467
|
Keystone Cleanroom Products
MGTVKSHEET5454 |
54 x 54 in. |
£920.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17758467
|
Keystone Cleanroom Products
MGTVKSHEET60140 |
140 x 60 in. |
£2105.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
17768467
|
Keystone Cleanroom Products
MGTVKSHEET6060 |
60 x 60 in. |
£1010.00
Pack of 100 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- Designed for Steam Sterilization
- Recommended for Use in Conjunction with a Secondary Tyvek™ Sterilization Pouch
- Hydrophobic
- Excellent Microbial Barrier
- Resists Tearing and Punctures
- Lint-Free - Category (Helmke Drum)
- Manufactured and Packaged in a ISO 6 Cleanroom
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
None | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C |