missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag
Autoclave Stopper Bags for Steam Sterilization. Medical Grade DuPont Tyvek and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.
Brand: Keystone Cleanroom Products SBMGTVKHS0306
This item is not returnable.
View return policy
Description
- Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
- 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
- Semi-Transpartent HDPE Film Side
- Impact Resistance
- Consistently Strong, Double Welded Factory Seals
- Exceptional Microbial Barrier
- Resists Tearing and Punctures From Sharp and Heavy Machine Parts
- Manufactured and Packaged in ISO 6 Cleanroom
- Certificates of Conformance Sent With All Shipments
Specifications
Autoclavable | |
295 mL | |
Heat Seal | |
Single-use | |
Pharmaceutical Equipment | |
Non-sterile | |
<250°F | |
3 x 6 in. | |
15.2 cm | |
7.6 cm |
10 oz. | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
<125°C | |
6 in. | |
3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction