Learn More
Thermo Scientific™ 10mm Autosampler Vial Screw Thread Caps
Description
Thermo Scientific™ National™ 10mm Wide Opening Screw Caps and Septa feature a 10-425 thread finish and are compatible with a variety of autosamplers. They are available in an assortment of styles to match your HPLC, GC or IC application needs.
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Target 10-425 caps feature a flanged rim, making them suitable for Japanese autosampler trays
Specifications
Specifications
| Color (Seal) | No Seal |
| Description | Light Blue; For 10-425 Target Vials |
| Color | Light Blue |
| Material | Polypropylene |
| Pre-slit | No |
| Volume (Metric) | 2 mL |
| Septum | None |
| Product Line | National |
| Quantity | 100 |
| Type | Open Top Screw Cap |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.