Learn More
Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials
Choose from these wide opening screw thread vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.
£23.40 - £84.00
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Glass |
Closure Type | Screw Cap |
Product Code | Brand | Description | dimClosureSize | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | dimClosureSize | Volume (Metric) | Price | Quantity & Availability | |||||
10171962
|
Thermo Scientific™
C4010-1 |
Clear Glass; 2mL | 2.0 mL | N/A | |||||||
12443638
|
Thermo Scientific™
C4010-1W |
Clear Glass; ID patch; 2mL | 2.0 mL | N/A | |||||||
11917318
|
Thermo Scientific™
C4010-LV1 |
Clear Glass; 2mL/350uL Insert | 450 μL | N/A | |||||||
12433718
|
Thermo Scientific™
C4010-V1 |
Clear Micro-V; 1.5mL Tapered Microvial with 150uL reservoir, Autosampler | 1.5 mL | N/A | |||||||
12463708
|
Thermo Scientific™
C4010-S1 |
Clear Glass; Silanized; 2mL | 2.0 mL | N/A | |||||||
12201162
|
Thermo Scientific™
C4010-S1W |
Clear Glass; Silanized; ID patch; 2mL | 2.0 mL | N/A | |||||||
Description
Choose from these Thermo Scientific™ 10mm Clear Glass Wide Opening Screw Thread Vials that are manufactured from clear, (Type 1 Class A) glass and have a 10-425 thread finish.
Choose the right vial for your needs
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume using the graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Choose the best insert for your sample needs
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
Autosampler compatibility*
Jasco™
PerkinElmer™
Shimadzu™
Varian™
Waters™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
12 mm | |
12 mm | |
Screw Cap | |
100 |
Clear | |
Glass | |
32 mm | |
10-425 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.