Learn More
Thermo Scientific™ 10mm Non-Assembled Clear Screw Thread Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.
£48.35 - £61.05
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Clear |
Material | Glass, PTFE, Silicone |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Product Code | Brand | Closure Size | Volume (Metric) | Closure Color | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Size | Volume (Metric) | Closure Color | Includes | Price | Quantity & Availability | ||||||
12463678
|
Thermo Scientific™
C4010-88 |
10-425 | 2 mL | Light Blue | Vial: C4010-1, Closure: C4010-60A | N/A | N/A | N/A | |||||
12403688
|
Thermo Scientific™
C4010-88W |
10-425 | 2 mL | Light Blue | Vial: C4010-1W, Closure: C4010-60A | N/A | N/A | N/A | |||||
12423698
|
Thermo Scientific™
C4010-95 |
10-425 | 2 mL | White | Vial: C4010-1, Closure: C4010-35W | N/A | N/A | N/A | |||||
12453698
|
Thermo Scientific™
C4010-95W |
10-425 | 2 mL | White | Vial: C4010-1W, Closure: C4010-35W | N/A | N/A | N/A | |||||
12473698
|
Thermo Scientific™
C4010-97W |
10-425 | 2 mL | Black | Vial: C4010-1W, Closure: C4010-55BLK | N/A | N/A | N/A | |||||
Description
Thermo Scientific™ National 10mm Clear Vial Convenience kits (Unassembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 clear vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers.
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
12 mm | |
Glass, PTFE, Silicone | |
100 | |
Polypropylene | |
32 mm | |
10-425 |
Clear | |
2 mL | |
2 mL | |
Screw Cap, Open Top, 8.5 mm hole | |
Unassembled Screw Vial Convenience Kit |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.