missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Cap, Black, 10-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 10 08 1899
72.75 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 10mm PP Screw Cap
- Black
- Center hole
- 10-425 thread
Specifications
Black | |
Polypropylene | |
Closed Top Screw Cap |
10 mm | |
100 | |
ND10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction