missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Crimp Neck Glass Vial, Wide Opening, Silanized

Product Code. 11555904 Shop All Fisherbrand Products
Click to view available options
Marking Spot:
No
Yes
Graduated:
No
Yes
Unit Size:
Pack of 100

Product Code. 11555904

Only null left
Add to basket
Add to basket

Standard vials for GC and HPLC.

  • 11 mm Crimp Neck Vial
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 2 mL
For Use With (Application) GC, HPLC
Graduated No
Neck Style Crimp
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <100 μL
Volume (Metric) Working 1.5 mL
Base Style Flat Bottom
Height (Metric) 32 mm
Quantity 100
Closure Size ND11
Marking Spot No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.