missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Crimp Neck Micro-Vial, Clear Glass
Standard vials for GC and HPLC.
£77.85 - £479.00
Specifications
Description | Micro-Vial |
---|---|
Color | Clear |
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Crimp |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11865813
|
Fisherbrand™
|
1.1 mL |
£479.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
11505884
|
Fisherbrand™
|
1.3 mL |
£77.85
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- 11 mm Crimp Neck Vial
Specifications
Micro-Vial | |
Glass | |
Crimp | |
Conical Bottom | |
100 | |
No |
Clear | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
32 mm | |
ND11 |