missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11301 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
11301 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters are hydrophilic, have high flow rates thanks to their symmetrical structure, and are compatible with aqueous solutions (pH 4 – 8), hydrocarbons, and several other organic solvents.
£129.00 - £625.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 0.3 bar |
Color | White |
Disposable | Single-use |
Filter Type | Membrane Filter |
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Quantity | Price | Quantity & Availability | ||||
10305051
|
Sartorius™
11301-100------N |
100 mm | 100 Pk. |
£625.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10179800
|
Sartorius™
11301-100------G |
100 mm | 25 Pk. |
£208.00
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10067960
|
Sartorius™
11301--25------N |
25 mm | 100 Pk. |
£129.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10022371
|
Sartorius™
11301--37------N |
37 mm | 100 Pk. |
£167.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10133751
|
Sartorius™
11301--70------G |
70 mm | 25 Pk. |
£135.00
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Autoclavable | |
White | |
Membrane Filter | |
Cellulose Nitrate | |
8 μm | |
750 mL/min./cm2/bar | |
5 mil | |
Membrane Filter |
0.3 bar | |
Single-use | |
Disc | |
Cellulose Nitrate | |
Non-sterile | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
130 μm |