missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11302 Series Non-sterile Cellulose Nitrate (CN) Membrane Filters
Brand: Sartorius™ 11302-120------G
154.60 GBP valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
Autoclavable | |
White | |
Cellulose Nitrate | |
3 μm | |
430mL/min./cm2/bar | |
25 Pack | |
Membrane Filter | |
120 mm |
0.5bar | |
Membrane Filter | |
Cellulose Nitrate | |
Non-sterile | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
130 μm | |
120 mm |