missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11306 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
11306 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters are hydrophilic, have high flow rates thanks to their symmetrical structure, and are compatible with aqueous solutions (pH 4 – 8), hydrocarbons, and several other organic solvents.
£79.90 - £480.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 2.4 bar |
Color | White |
Disposable | Single-use |
Filter Type | Membrane Filter |
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
10461042
|
Sartorius™
11306-100------N |
100 mm |
£473.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10343151
|
Sartorius™
11306--13------N |
13 mm |
£79.90
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10235611
|
Sartorius™
11306--20------N |
20 mm | |||||||
10241841
|
Sartorius™
11306--30------N |
30 mm | |||||||
10313251
|
Sartorius™
11306--37------N |
37 mm |
£135.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10255801
|
Sartorius™
11306--85------N |
85 mm |
£480.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Autoclavable | |
White | |
Membrane Filter | |
Cellulose Nitrate | |
0.45 μm | |
70 mL/min./cm2/bar | |
100 Pk. | |
5 mil | |
Membrane Filter |
2.4 bar | |
Single-use | |
Disc | |
Cellulose Nitrate | |
Non-sterile | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
100 Pk. | |
130 μm |