missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Gold, Center hole, Assembled septum
Aluminum crimp closures provide a secure leak-resistant seal.
£106.30 - £136.00
Specifications
Diameter (Metric) Outer | 11 mm |
---|---|
Material | Aluminum |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Type | Crimp Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
10489734
|
Fisherbrand™
|
Natural Rubber/Butyl/TEF | Red, Red-Orange, Transparent, Gold | 1 mm |
£106.30
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11977051
|
Fisherbrand™
|
Red Rubber/PTFE | Beige, Red-Orange, Gold | 1 mm |
£136.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 11mm
- aluminum Cap
- Gold
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
11 mm | |
GC, HPLC | |
Crimp Cap |
Aluminum | |
100 |