missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Aluminum Crimp Seal, Red, Center hole, Assembled septum

Aluminum crimp closures provide a secure leak-resistant seal.

Brand:  Fisherbrand™

105.75 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : A0

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 11884870

  • £145.51 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

  • 11mm
  • aluminum Cap
  • Red
  • Center hole
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Aluminum seals must be applied with a crimping tool
Specifications

Specifications

Natural Rubber/Butyl/TEF
11 mm
GC, HPLC
1 mm
11 mm
Red, Red-Orange, Transparent
Aluminum
100
Crimp Cap
11 mm Crimp Top Vials
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers