missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Assembled Amber Glass Autosampler Vial Kit with ID, silver seal, PTFE/red rubber septa

Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 crimped caps and septa.

Brand:  Thermo Scientific™ C4011-2WCV

29.30 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


Product Code. 11991533

  • £32.35 / Pack of 100
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 11mm Amber Vial Convenience kits (Assembled) includes 100 amber glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers.

  • Aluminum seal is crimped onto the vial following a purge with dry nitrogen
  • Sample is added via injection through the septum
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silver
12 mm
Glass, PTFE, Rubber
2 mL
Vial: C4011-2W, Closure: C4011-1AP
2 mL
Crimp Cap, Open Top, 5.5 mm hole
Assembled Crimp Top Vial Convenience Kit, Nitrogen Purged
Yes
Amber Glass I-D; Silver seal, PTFE/Red rubber septa
Amber
No
PTFE/Red rubber
100
Aluminum
32 mm
11 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.