Learn More
Thermo Scientific™ 11mm Assembled Autosampler Clear Glass Vial Kit, silver seal, PTFE/red rubber septum
Save time and reduce the risk of contamination using this convenience kit. It includes 100 clear vials pre-assembled with 100 screw thread caps and septa.
Brand: Thermo Scientific™ C4011-1CV
Code : 17
Additional Details : Weight : 0.01000kg
Beschreibung
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ National™ 11mm Clear Vial Convenience kits includes 100 clear glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers.
- Aluminum seal is crimped onto the vial following a purge with dry nitrogen
- Sample is added via injection through the septum
Spezifikation
Silver | |
Clear | |
2 mL | |
100 | |
Crimp Cap | |
No |
Clear glass; Silver seal, PTFE/Red rubber septa | |
Glass, PTFE, Rubber | |
PTFE/Red rubber | |
Aluminum | |
11 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.