Learn More
Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps
Description
Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.
Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.
- Anodized aluminum seals fit all 11mm crimp-top vials
- Seal 2000™ material is specially formulated for improved background performance over PTFE/red rubber
- Viton™ septa perform well with ECD detectors and are resistant to many aggressive solvents
Specifications
Specifications
| Description | Virgin PTFE Septa; Silver Aluminum seal |
| Color | Silver |
| Material | PTFE, Aluminum |
| Septum | Solid PTFE Disk |
| Quantity | 1000 |
| Thickness (Metric) | 0.25 mm |
| Type | Crimp Cap |
| Closure Size | 11 mm |
| For Use With (Equipment) | 12x32 Crimp Vials |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.