missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11mm Autosampler Snap-It Caps

11mm Wide Opening Snap-It Caps and Septa are easy to apply and easy to remove and fully compatible with all Snap-It vials.

Brand:  Thermo Scientific™ 60180-678

 View more versions of this product

Product Code. 13171763

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Eliminate the need for crimping or de-capping tools with Thermo Scientific™ 11mm Wide Opening Snap-It Caps and Septa.They are easy to apply and easy to remove and fully compatible with all Snap-It vials. The enlarged open area allows for needle penetration across the entire vial opening. These chemically inert polyethylene caps are suitable for most chromatography applications and are an economical choice for routine HPLC, GC and IC applications, but with a low sealing property and zero resealing capacity. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

  • Easy to apply and easy to remove from vials
  • Eliminate the need for crimping or decapping tools
TRUSTED_SUSTAINABILITY
Specifications

Specifications

11mm Snap Cap, 6mm hole
PTFE, Silicone, Polyethylene
2 mL
100
Snap Cap
11 mm Snap Cap Vials
Pink, Red, White
Y-cut
Red PTFE/White Silicone, Pre-slit
1.3 mm
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.