Learn More
Thermo Scientific™ 11 mm Glass Crimp Top Vials
Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.
£13.95 - £820.00
Product Code | Brand | Type | Base Style | Volume (Metric) | Marking Spot | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Base Style | Volume (Metric) | Marking Spot | Price | Quantity & Availability | ||
10207234
|
Thermo Scientific™
2-CV |
11 mm Crimp Top Vial | Flat Bottom | 2.0 mL | Yes |
£77.35
Pack of 500 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10583703
|
Thermo Scientific™
1.5-HRRV(S) |
11 mm Snap Cap Vial, Silanized | High Recovery | 1.5 mL | No |
£222.00
Pack of 100 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||
12400088
|
Thermo Scientific™
C4012-15 |
11 mm Snap-It Vial | Insert Vial | 475 μL | No |
£173.88
Pack of 100 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
||
11981513
|
Thermo Scientific™
C4011-1W |
11 mm Crimp Top Vial | Flat Bottom | 2 mL | Yes |
£14.90
Pack of 100 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
10332825
|
Thermo Scientific™
C4011-LV1W |
MacroVial Fused Insert Snap-It Vial, Clear ID | Fused Conical | 500 μL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12420048
|
Thermo Scientific™
C4011-9 |
11 mm Crimp Top Vial | High Recovery | 1.7 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12440068
|
Thermo Scientific™
C4011-S1 |
11 mm Crimp Top Vial, Silanized | Flat Bottom | 2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12450068
|
Thermo Scientific™
C4011-S1W |
11 mm Crimp Top Vial, Silanized | Flat Bottom | 2 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13131703
|
Thermo Scientific™
C4011-S5 |
11 mm Snap-It Vial, Silanized | Flat Bottom | 2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12400078
|
Thermo Scientific™
C4011-S5W |
11 mm Snap-It Vial, Silanized | Flat Bottom | 2 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11931563
|
Thermo Scientific™
C4011-5 |
11 mm Snap-It Vial | Flat Bottom | 2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10599375
|
Thermo Scientific™
C4011-5W |
11 mm Snap-It Vial | Flat Bottom | 2 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10189184
|
Thermo Scientific™
C4011-4 |
11 mm Snap-It Vial | High Recovery | 1.7 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12470068
|
Thermo Scientific™
C4011-S4 |
11 mm Snap-It Vial, Silanized | High Recovery | 1.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10360951
|
Thermo Scientific™
09-CTV |
11 mm Crimp Top Vial | Conical | 1.0 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10147404
|
Thermo Scientific™
60180-502 |
11 mm Crimp Top Vial | Flat Bottom | 2 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11523780
|
Thermo Scientific™
2.5-CV |
11 mm Crimp Top Vial | Flat Bottom | 2.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11563840
|
Thermo Scientific™
60180-710 |
11 mm Crimp/Snap Vial | Flat Bottom | 2.0 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12089143
|
Thermo Scientific™
2-CRV |
11 mm Crimp Top Vial | Round Bottom | 2.0 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13171703
|
Thermo Scientific™
C4012-1 |
11 mm Crimp Top Vial | Flat Bottom | 2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11563760
|
Thermo Scientific™
4-CV |
11 mm Crimp Top Vial | Flat Bottom | 4.0 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11543780
|
Thermo Scientific™
09-FIV |
11 mm Crimp Top Vial | Insert Vial | 0.9 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10798345
|
Thermo Scientific™
03-FIV |
11 mm Crimp Top Vial | Insert Vial | 0.3 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11915713
|
Thermo Scientific™
C4011-1 |
11 mm Crimp Top Vial | Flat Bottom | 2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11523790
|
Thermo Scientific™
1.5-HRRV |
11 mm Snap Cap Vial | High Recovery | 1.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12396818
|
Thermo Scientific™
1.2-UHRRV |
11 mm Snap Cap Vial | Mandrel Base | 1.2 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11387371
|
Thermo Scientific™
C4011-9TR |
11 mm Snap-It Vial | Deep Well Base | 1.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11513790
|
Thermo Scientific™
1.5-HRCV |
11 mm Crimp Top Vial | High Recovery | 1.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11553690
|
Thermo Scientific™
03-FIRV |
11 mm Snap Cap Vial | Fused Conical | 300 μL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11543730
|
Thermo Scientific™
2-RV |
11 mm Snap Cap Vial | Flat Bottom | 2.0 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12453718
|
Thermo Scientific™
C4011-10 |
11 mm Crimp Top Vial | Conical Base | 650 μL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12410088
|
Thermo Scientific™
C4012-1W |
11 mm Crimp Top Vial | Flat Bottom | 2 mL | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12480078
|
Thermo Scientific™
C4012-10 |
11 mm Crimp/Snap Vial | Narrow Conical | 425 μL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12410068
|
Thermo Scientific™
C4011-LV1 |
MacroVial Fused Insert Snap-It Vial, Clear | Fused Conical | 500 μL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12163771
|
Thermo Scientific™
C4011-1B |
11 mm Crimp Top ColorBand Vial | Flat Bottom | 2 mL | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12173771
|
Thermo Scientific™
C4011-1G |
11 mm Crimp Top ColorBand Vial | Flat Bottom | 2 mL | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12183771
|
Thermo Scientific™
C4011-1R |
11 mm Crimp Top ColorBand Vial | Flat Bottom | 2 mL | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12193771
|
Thermo Scientific™
C4011-1Y |
11 mm Crimp Top ColorBand Vial | Flat Bottom | 2 mL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10008574
|
Thermo Scientific™
C4011-V1 |
11 mm Crimp Top Vial | High Recovery | 1.5 mL | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.
Choose the right vial for your needs
- Easy-to-fill wide neck opening vials require 6 mm diameter micro-inserts
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Select the insert for your sample
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
- Pulled point inserts are an economical choice for noncritical applications
Autosampler compatibility*
Compatible with most HPLC and GC autosamplers
*See the Columns and Consumables Catalog for list of autosampler compatibility.
Specifications
11 mm | |
Clear | |
Glass |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.