missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Cap Vial Kit, Clear Glass, aluminum Cap, Nat Rubber/PTFE septum, pre-crimped
Includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
20.96 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 17
Additional Details : Weight : 0.28800kg
Description
- ND1
- Glass
- Clear
- Crimp Cap
- Center hole
- aluminum
Specifications
Clear Lacquered | |
Clear | |
Glass | |
100 | |
Crimp Cap | |
1st Hydrolytic Class |
Natural Rubber/TEF (1 mm) | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm | |
No |