missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Cap Vial Kit, Clear Glass, aluminum Cap, Nat Rubber/PTFE septum, pre-crimped
Description
- ND1
- Glass
- Clear
- Crimp Cap
- Center hole
- aluminum
Specifications
Clear Lacquered | |
Clear | |
Glass | |
100 | |
Crimp Cap | |
1st Hydrolytic Class |
Natural Rubber/TEF (1.3 mm) | |
11.6 mm | |
2 mL | |
Aluminum | |
32 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction