missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Neck Vial, Amber Glass
Standard vials for GC and HPLC.
Brand: Fisherbrand™
30.91 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 17
Additional Details : Weight : 0.27000kg
Description
- 11mm
- Crimp Neck
- Flat bottom
- Glass
- Amber
Specifications
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.5 mL | |
32 mm | |
ND11 |
11.6 mm | |
1.85 mL | |
Crimp | |
<120 μL | |
Flat Bottom | |
100 | |
No |